Beli hot blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTER APPLIANCE Corded Heat Blower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    MASTER APPLIANCE Corded Heat Blower
    Deskripsi:
    The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.
    atribut:
    • UNSPSC: 27112717
    • Air volume (CFM): 47
    • Application: Drying; Heating; Shrinking
    • Brushless Motor: Yes
    • Cord Length (ft): 6
    • DUTY: Heavy
    • ESD Safe: No
    • Heat Control Switch: None
    • Heat Gun Handle Style: Loop
    • Kit Contents: (1) Bare Tool, (1) Stand
    • LCD Display: No
    • Maximum Air Flow (cfm): 47
    • Motor Type: Brushless
    • Nozzle Outside Diameter (inch): 2 5/8
    • Nozzles Included: Included
    • Overall Height (inch): 9
    • Overall Length (inch): 12
    • Overall Width (inch): 6
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Shrink Wrap Material: PVC; Polyolefin
    • Stand Included: Yes
    • Standards: cUL Listed; UL
    • Surface Temperature Control: No
    • Switch Type: Toggle
    • Temperature Lock: No
    • Temperature Settings: Single
    • Tool Type: Heat Blower
  2. Alphalux Hot Wind Blower
    Mulai

    Rp4.499.900

    Alphalux Hot Wind Blower
    atribut:
    • Wattage (W): 2900
  3. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    atribut:
    • Cable Length (m): 10
    • Dimensions (mm): 514x429x949
    • Noise Level (dBa): 73
    • Power (W): 700
    • Voltage (V): 220
  4. NILFISK Air Blower
    Mulai

    Rp7.399.900

    NILFISK Air Blower
    atribut:
    • Power (W): 250
    • Voltage (V): 220-240
    • Cable Length (m): 6.5
    • Speed (rpm): 1000/1200/1400
    • Dimensions (mm): 405x402x468
  5. RYOBI Heat Gun (Alat Pemanas)
    Mulai

    Rp569.900

    RYOBI Heat Gun (Alat Pemanas)
    atribut:
    • Air flow: 250L/min or 500ml/min
    • Dual Temperature Switch: 400°C/600°C
    • Power: 2000W
  6. DCK Cordless Impact Wrench Brushless
    Mulai

    Rp2.999.900

    DCK Cordless Impact Wrench Brushless
    atribut:
    • Power (V): 20
    • Standard Bolt Size (mm): 12.7 (1/2inch)
    • Torque Setting: Smart-Loosen
    • Battery Voltage (V): 20
    • No Load Speed (rpm): 0-2000
    • Rated Impact Frequency (minute): 0-3000
    • Torque setting (N m): (Step L) 210, (Step H) 298
  7. HAFAS Cotter Pin SS304 (Spipen / Pin Pengunci)
    Mulai

    Rp2.099.900

    HAFAS Cotter Pin SS304 (Spipen / Pin Pengunci)
    atribut:
    • Material: SS304
    • Product Code: PCP50MCPL
  8. DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)
    Deskripsi:
    DAS GLUCK Singa Biru Super Heavy Duty is a wheelbarrow with German quality, designed to a very detailed precision level. Some advantages of this product are it has a thick and strong barrow tub, long lasting, larger capacity (Extra Large) as well as the latest innovation puncture resistance tire. With some of these advantages, this product can be used for "Super Heavy Duty" in any fields and any condition.
    atribut:
    • Volume Capacity (L): 65
    • Sand Capacity (CBF): 5
  9. CKE Blower Carpet Drying (Blower Pengering Karpet)
    Mulai

    Rp2.299.900

    CKE Blower Carpet Drying (Blower Pengering Karpet)
    Deskripsi:
    Carpet blower/blower karpet/pengering karpet banyak digunakan untuk pengering karpet atau lantai. Material casing & blade dari plastik serta tahan terhadap udara yang korosif. Aplikasi penggunaan carpet blower yaitu di kantor, mall, apartemen, hotel dan lainnya.
  10. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  11. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  12. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  13. Kenmaster Heat Gun Machine (Alat Pemanas)
    Mulai

    Rp339.900

    Kenmaster Heat Gun Machine (Alat Pemanas)
    atribut:
    • Power (W): 1500
    • Voltage (V): 220 (50Hz)
  14. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  15. KODENKI Hot Air Gun
    Mulai

    Rp139.900

    KODENKI Hot Air Gun
    Deskripsi:
    Heat Gun / Hot Air Gun ini memiliki 2 mode yang dapat digunakan sesuai dengan kebutuhan Anda.Mode 1 untuk pekerjaan ringan dan Mode 2 untuk pekerjaan berat, untuk mengganti mode dapat langsung menekan tombol yang diinginkan pada mesin.Produk ini dilengkapi dengan 1 Pcs aksesoris kepala hot gun untuk membantu pekerjaan Anda.
    atribut:
    • Rated Power (W): 1500
    • Voltage/Frequency (V/Hz): 220/50-60
    • Temperature (°C): 300/500
  16. DCK Hot Air Gun
    Mulai

    Rp389.900

    DCK Hot Air Gun
    atribut:
    • Power (W): 2000
  17. Innotechs Wind Blower 3 Speed
    Mulai

    Rp2.310.000

    Innotechs Wind Blower 3 Speed
    atribut:
    • Power (W): 900
    • Voltage (V): 220-240
    • Rotation Speed: High, Medium, Low
    • Cable Length (m): 7
    • Airflow Rated (m³/minute): 160, 130, 110
  18. METABO Hot Air Gun
    Mulai

    Rp1.799.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
Daftar Harga hot blower Terbaru October 2026
MASTER APPLIANCE Corded Heat BlowerRp8.999.900
Alphalux Hot Wind BlowerRp4.499.900
KRISBOW Blower KarpetRp2.499.900
NILFISK Air BlowerRp7.399.900
RYOBI Heat Gun (Alat Pemanas)Rp569.900
DCK Cordless Impact Wrench BrushlessRp2.999.900
HAFAS Cotter Pin SS304 (Spipen / Pin Pengunci)Rp2.099.900
DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)Rp679.900
CKE Blower Carpet Drying (Blower Pengering Karpet)Rp2.299.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait